Pan head tapping screw, C shape with H recessed head DIN 7981, A4 stainless steel, shape C, with tip
DIN 7981 stainless steel A4 pan head H form C
SCR-PANHD-DIN7981-C-H2-A4-3,5X16
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
Material | Stainless steel A4 |
Surface | Plain |
Form | C |
Nominal diameter (d1) | 3.5 mm |
Length (l1) | 16 mm |
Head diameter (dk) | 6.9 mm |
Head height (k1) | 2.6 mm |
Internal drive | H2 |
DIN | 7981 |
Head type | Pan head |
Declaration of performance (EU-CPR) | No |
Standards | DIN 7981 |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Shape of tip | C |