Dry wall screw with double-start thread
Steel, phosphated, double thread H
SCR-DRYWL-DBTHR-H2-(PHR)-3,5X35/28
Art.-no.
018903535
EAN 4061975994141
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
For screwing on metal substructures up to max. 1 mm
- Double-start thread with special needle tip
- Hardened, phosphated steel
- Bugle head with PH 2 cross recess drive
Product information
Datasheets(X)
CAD data (available after login)
Nominal diameter (d) | 3.5 mm |
Length (l) | 35 mm |
Thread length | 28 mm |
Head diameter (dh) | 8.4 mm |
Internal drive | H2 |
Material | Steel |
Surface | Phosphated |
Head type | Bugle head |
Thread form | Double start thread |
Shape of tip | Tip |
RoHS-compliant | Yes |