Hexagonal cap nut, high profile DIN 1587, A4 stainless steel, plain
DIN 1587 bare stainless steel A4
NUT-CAP-HEX-DIN1587-A-A4-WS19-M12
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/36706.jpg)
Register now and access more than 125,000 products
Design without undercut
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 1587 |
Material | Stainless steel A4 |
Property class | 50 |
Surface | Plain |
RoHS-compliant | Yes |
Form | Round |
Design | Without undercut |
Thread type x nominal diameter (D) | M12 |
Height (h1) | 22 mm |
External drive (s1) | WS19 |
Thread type | Metric thread |
Product class | A |