Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Washer with large outside diameter DIN 9021 (with large outside diameter), steel, zinc-plated, blue passivated (A2K)

DIN 9021 steel zinc plated
WSH-DIN9021-140HV-(A2K)-D22,0

Art.-no. 041620

EAN 4066443112508

Individual price display after login
Washer with large outside diameter DIN 9021 (with large outside diameter), steel, zinc-plated, blue passivated (A2K)

Art.-no. 041620

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M20

Internal diameter (d1)

22 mm

Outer diameter (d2)

60 mm

Thickness (h1)

4 mm

Standards

DIN 9021

Material

Steel

Surface

Zinc plated

Vickers hardness, HV

140 HV

Design

With large outside diameter

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information