Sheet metal nut, open screw-in area
Open speed nut
NUT-SHTMET-FORD-(A3A)-L16,5MM-D4,2MM
Art.-no. 05000536
EAN 4011231414777
Register now and access more than 125,000 products
- Quick and secure connection of two or more components
- Easy assembly and disassembly
- Tolerance compensation and blind mounting possible
Datasheets(X)
For sliding onto (sheet metal) edges.
![]() | |
Suitable for screw | Diameter 4.2 mm |
Min./max. attachment thickness | 0.60-1.70 mm |
Length (A) | 16.00 mm |
Width (B) | 11.00 mm |
Distance between centre of hole and edge (C) | 7.50 mm |
Min./max. grip range | 0.60-1.70 mm |
Material thickness (S) | 0.50 mm |
Surface | Zinc plated transparent |
Material | Spring steel CK 67 |
Suitable for vehicle manufacturer | Ford |
Corresponds to original spare part number | 1716235 |
Installation location | Universal |
