FLAP DISC CERAMIC FOR STAINLESS STEEL
Lamella flap disc ceramic grain REDSTRIPE
FLPDISC-CG-CLTH-SR-BR22,23-G120-D115
REDSTRIPE

Register now and access more than 125,000 products
Up to four times longer service life*
Ceramic grits cut through faster, allowing an extremely high rate of material removal. Allied to the poly-cotton backing it provides a superior resistance to tearing or frying, saving time on disc changes.
Self-sharpening
Continuous grinding capacity as the flaps wear away
Superior finishing
Grinding aid keeps the disc running cool on stainless steel and heat-sensitive alloys, causing no material discoloration, providing a finer and more uniform, smooth surface quality
Excellent operation
The resin plate provides cushioning, reduces vibration and user fatigue when working.
No contamination of the work piece
Free of Iron, Chlorine and Sulphur (≤ 0.1%).
Manufactured according to EN 13743
Complies with the highest safety requirements of the European standard
Diámetro (Ø) | 115 mm |
Drill hole | 22.23 mm |
Grid size | 120 |
Design | Straight |
Material of carrier disc | Fibre glass |
Max. rotation speed | 13300 rpm |
Material of abrasive medium | Ceramic grain |
Datasheets(X)