Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Small saw blade

Small saw blade
SAWBLDE-BOWSAW-S-WO-15T-L145-B6-DI0,4

Art.-no. 06093

EAN 4011231500128

Individual price display after login
Small saw blade

Art.-no. 06093

Individual price display after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

145 mm

Width (B)

6 mm

Thickness (H)

0.4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information