VDE screwdriver For hexagon drive
SCRDRIV-VDE-HEXHD-WS9X125
Art.-no. 061363609
EAN 4038898274377
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC)
- Blade: black oxide, insulated
- Tip: DIN 475/2
- Standard: DIN 7445, IEC 60900
Product information
Datasheets(X)
![]() | |
Width across flats | 9 mm |
Blade length (A) | 125 mm |
Handle length/handle width (B / C) | 106 / 35 mm |
Blade length in inches | 5 in |
Length | 231 mm |
