91-piece 1/4" universal bit assortment
Bit box C and E 6.3 (1/4), 91 pieces
BIT-MIX-SET-91PCS
Register now and access more than 125,000 products
Contains all bits for the most popular standard screws
70 mm long bits for hard-to-reach places
Simple removal and clearly laid-out storage of bits
- Foam inserts with printed profile designation
- Colour-coded system to identify bit and screw combinations at a glance
Bit ratchet
- Very compact ratchet head, very slim design, 10° offset
- Finely toothed, 64 teeth
- With 2C handle
Bit holder
- Very fast, easy and safe bit change
- One-hand quick-change function: Pressing the button ejects the bit.
- Access to low-lying and hard-to-reach screw heads is possible thanks to the very slim design (max. dia. 10.5 mm)
Each set additionally includes 1x each of 25 mm bits: Hex 1.5 mm; square head 1, 3, 4 mm, and 1x each of 70 mm bits: PH3; PZ3
Datasheets(X)
Drive | 1/4 inch |
Number of pieces in assortment/set | 91 PCS |
Length | 220 mm |
Width | 110 mm |
Height | 35 mm |
![C 6.3 slotted bit (1/4 inch) C 6.3 slotted bit (1/4 inch)](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/132859.jpg)
BIT-SL-0,5X3-1/4IN-L25MM
![C 6.3 slotted bit (1/4 inch) C 6.3 slotted bit (1/4 inch)](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/132859.jpg)
BIT-SL-0,6X4,5-1/4IN-L25MM
![C 6.3 slotted bit (1/4 inch) C 6.3 slotted bit (1/4 inch)](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/132859.jpg)
BIT-SL-1,2X8-1/4IN-L25MM
![Slotted bit Slotted bit](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/132827.jpg)
BIT-SL-0,8X5-1/4IN-L73MM
![Bit Square drive Bit Square drive](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1313475.jpg)
BIT-INSQUAR-WS2-1/4IN-L25MM
![C 6.3 PZ bit (1/4 inch) C 6.3 PZ bit (1/4 inch)](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1013134.jpg)
BIT-PZ3-GREEN-1/4IN-L25MM
![Connector DIN 7428 C 6.3 (1/4 inch) Connector DIN 7428 C 6.3 (1/4 inch)](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/825458.jpg)
CONPCE-BIT-HEX-1/4INX4PT-1/4IN
![E 6.3 PZ bit (1/4 inch) E 6.3 PZ bit (1/4 inch)](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/13795346.jpg)
BIT-PZ1-BLUE-1/4IN-L73MM
![E 6.3 PZ bit (1/4 inch) E 6.3 PZ bit (1/4 inch)](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/13795347.jpg)
BIT-PZ2-BLACK-1/4IN-L73MM
![Hexagon socket bit Hexagon socket bit](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/132844.jpg)
BIT-HEXSKT-WS2-1/4IN-L25MM
![Hexagon socket bit Hexagon socket bit](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1013126.jpg)
BIT-HEXSKT-WS3-1/4IN-L25MM
![Hexagon socket bit Hexagon socket bit](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/527877048.jpg)
BIT-HEXSKT-WS1/4IN-1/4IN-L25MM
![Hexagon socket bit Hexagon socket bit](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49022.jpg)
BIT-HEXSKT-WS7-1/4IN-L25MM
![Hexagon socket bit Hexagon socket bit](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49022.jpg)
BIT-HEXSKT-WS8-1/4IN-L25MM
![C 6.3 TX bit (1/4 inch) C 6.3 (1/4 inch) C 6.3 TX bit (1/4 inch) C 6.3 (1/4 inch)](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1110006.jpg)
BIT-TX8-1/4IN-L25MM
![C 6.3 TX bit (1/4 inch) C 6.3 (1/4 inch) C 6.3 TX bit (1/4 inch) C 6.3 (1/4 inch)](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/13795321.jpg)
BIT-TX27-1/4IN-L25MM
![E 6.3 TX bit (1/4 inch) E 6.3 (1/4 inch) E 6.3 TX bit (1/4 inch) E 6.3 (1/4 inch)](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/13795360.jpg)
BIT-TX25-BLACK-1/4IN-L70MM
![E 6.3 TX bit (1/4 inch) E 6.3 (1/4 inch) E 6.3 TX bit (1/4 inch) E 6.3 (1/4 inch)](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/13795362.jpg)
BIT-TX30-RED-1/4IN-L70MM
BIT-AW10-PINK-1/4IN-L25MM
BIT-AW20-LUMINOUSORANGE-1/4IN-L25MM
BIT-AW25-LUMINOUSGREEN-1/4IN-L25MM
BIT-AW30-LUMINOUSYELL-R1026-1/4IN-L25MM
![AW<SUP>®</SUP> C 6.3 bit (1/4 inch) with patented AW tip and colour coding AW<SUP>®</SUP> C 6.3 bit (1/4 inch) with patented AW tip and colour coding](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/3173660.jpg)
BIT-AW40-LUMINOUSPINK-1/4IN-L25MM
![AW<SUP>®</SUP> bit AW<SUP>®</SUP> bit](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/3216093.jpg)
BITS-AW10-PINK-1/4IN-L70MM
![AW<SUP>®</SUP> bit AW<SUP>®</SUP> bit](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/12162585.jpg)
BITS-AW20-1/4IN-L70MM
![Metal box, size 1 Empty Metal box, size 1 Empty](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/108587.jpg)
METBOX-220X110X35-SZ1
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units