Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Sabre saw blade, construction, three stars heavy duty

Sabre saw blade 3S, heavy duty construction
SSB-CNST-5PCS-HEAVYDUTY-200X3,2

Art.-no. 0615720332

EAN 4038898428589

Individual price display after login
Sabre saw blade, construction, three stars heavy duty

Art.-no. 0615720332

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for heavy-duty applications, such as e.g. wood containing metal
  • For solid, thick workpieces of 5 to 150 mm
Notice

Further technical information can be found on the packaging of the product.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

200 mm

Min./max teeth spacing

2.1-3.2 mm

Thickness

1.25 mm

Especially suitable for

Wood with metal, Bonded wood

Suitable for

Aluminium, Non-ferrous heavy metal, Metal profiles and tubes, Asbestos cement, glass-fibre-reinforced plastic

Min./max. material thickness

5-150 mm

Number of pieces

5 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information