Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Sabre saw blade, construction, three stars, demolition, construction site professional

Sabre saw blade 3S demolition construction
SSB-CNST-5PCS-DEMOLITION-228X4,3

Art.-no. 0615722842

EAN 4038898428619

Individual price display after login
Sabre saw blade, construction, three stars, demolition, construction site professional

Art.-no. 0615722842

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Perfect for demolition work and working with a pipe holder. The greater blade thickness ensures right-angle cutting
  • For use with a material thickness of 10 to 175 mm due to coarse tooth pitch of 4.3 mm.
Notice

Further technical information can be found on the packaging of the product.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

225 mm

Teeth spacing

4.3 mm

Thickness

1.6 mm

Especially suitable for

Wood with metal, Fibreboard, Hardwood, softwood, PVC, plastic in general, Asbestos cement, glass-fibre-reinforced plastic

Suitable for

Sandwich material

Min./max. material thickness

10-175 mm

Number of pieces

5 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information