Diamond cutting disc CONSTRUCTION SITE
Diamond cutting disc construction REDSTRIPE
CUTDISC-DIA-SEG-1,8-H8,5-BR22,23-D115
REDSTRIPE
Register now and access more than 125,000 products
- Optimum cutting capacity with long service life
- High break resistance
- Meets the maximum safety requirements in accordance with the EN 12413 European standard
- For use at construction site with changing materials
- EN 12413 European standard
Datasheets(X)
Construction Site
Old concrete, washed concrete, clinker bricks, interlocking paving stones, concrete piping, poroton bricks.
Segmented
For dry and wet cutting.
Diameter (Ø) | 115 mm |
Drill hole | 22.23 mm |
Segment height | 8.5 mm |
Segment thickness | 1.8 mm |
Number of segments | 9 PCS |
Segment connection | Sintered |
Max. circumferential speed | 80 m/s |