Diamond cutting disc Turbo
Diamond cutting disc construction Turbo REDSTRIPE
CUTDISC-DIA-TURBO-CON-BR22,23-D115MM
REDSTRIPE

Register now and access more than 125,000 products
- Optimum cutting capacity with long service life
- High break resistance
- Meets the maximum safety requirements in accordance with the EN 12413 European standard
- Cooling holes
- Cleaning cutting
- For use at construction site with changing materials
- EN 12413 European standard
Construction Site
Old concrete, washed concrete, clinker bricks, interlocking paving stones, concrete piping, poroton bricks, clay bricks
Turbo
- For dry and wet cutting
- Quick and clean cut
Diameter (Ø) | 115 mm |
Bore hole | 22.23 mm |
Segment height | 10 mm |
Segment thickness | 2.2 mm |
Number of segments | 1 PCS |
Segment connection | Sintered |
Max. circumferential speed | 80 m/s |
EN standard | 13236 |
Datasheets(X)