Diamond cutting disc Turbo
CUTDISC-DIA-TURBO-CON-BR22,23-D180MM
Art.-no. 0668154180
EAN 4046777485868
Register now and access more than 125,000 products
- Optimum cutting capacity with long service life
- High break resistance
- Meets the maximum safety requirements in accordance with the EN 12413 European standard
- Cooling holes
- Cleaning cutting
- For use at construction site with changing materials
If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
Separate larger workpiece cross-sections into several sections (swing cut)
Work without applying pressure — the weight of the machine is sufficient. Increased pressure causes increased wear.
Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs — risk of injury!
Despite the level of safety offered by the tool, always wear protective goggles and clothing while working
Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions
The direction arrow on the disc must match the machine's direction of rotation
Must not be used for lateral grinding
Use the appropriate protective guard
Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
- EN 12413 European standard
Datasheets(X)
Construction Site
Old concrete, washed concrete, clinker bricks, interlocking paving stones, concrete piping, poroton bricks, clay bricks
Turbo
- For dry and wet cutting
- Quick and clean cut
Versatility (points system) | 2 of 4 points |
Service life (points system) | 1 of 4 points |
Cutting speed (point system) | 1 of 4 points |
Cut quality (point system) | 2 of 4 points |
Diameter (Ø) | 180 mm |
Bore hole | 22.23 mm |
Segment height | 10 mm |
Segment thickness | 2.4 mm |
Number of segments | 1 PCS |
Segment connection | Sintered |
Max. rotation speed | 8500 rpm |
Max. circumferential speed | 80 m/s |
EN standard | 13236 |