Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Diamond wet-cutting disc, tile for diamond tile cutting machines

Diamond wet cutting disc tile
CUTDISC-DIA-TILES-WETCUT-BR25,4-D250MM

Art.-no. 0668260251

EAN 4049557742144

Individual price display after login
Diamond wet-cutting disc, tile for diamond tile cutting machines

Art.-no. 0668260251

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For fast, clean cutting of tiles, marble, ceramic, granite, sandstone, brick and other light building materials
Notice
  • Diamond cutting discs become dull at excessively high speeds and wear too rapidly at insufficient circumferential speeds

  • If the ease of cutting decreases (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts

  • Separate larger workpiece cross-sections in several sections (swing cut)

  • Work without pressure — the weight of the machine is sufficient. Increased pressure causes increased wear.

  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs — risk of injury!

  • Although the tool is safe, always wear protective goggles and clothing while working

  • Observe the information on the label (max. speed!), the restrictions of use and the safety instructions

  • The direction arrow on the disc must match the machine's direction of rotation

  • Must not be used for lateral grinding

  • Use the appropriate protective hood

  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)

  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

250 mm

Bore hole

25.4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information