Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Male thread quick-action coupling 2000C SERIES

Quick-action coupling, male thread, European type
CUPL-QCKACTION-PN-EU-ST-(ZNNI)-ET1/4IN

Art.-no. 0699020414

EAN 4062856082339

Individual price display after login
Male thread quick-action coupling 2000C SERIES

Art.-no. 0699020414

Individual price display after login
Quantity
PU
x 3 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High flow rate of up to 1,700 l/min with a valve structure


Provides optimum compressed-air supply, resulting in greater productivity and lower energy costs.



Thread-locking adhesive


For betting tightening



Ergonomically shaped locking sleeve


This ensures a secure grip and prevents the component from slipping off.



Quick release system allows one-handed operation for simple, fast and safe coupling and disengagement.


Saves time and improves efficiency.



Airtight connections


Low power consumption and high efficiency



Hardened steel material are wear resistant and durable


Long service life.



Chrome-plated surface


High corrosion resistance

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread

ET R 1/4 inch

Length (L)

57 mm

Outer diameter (D)

23 mm

Flow capacity

1700 l/min

Min./max. temperature resistance

-20 to 80 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information