Plug-in nipple with comfort connection 2000C Series
Plug-in nipple, comfort connection, european type
NPL-PN-EUROPEAN-ST-(ZNNI)-WS12-8X12MM
Art.-no. 0699025180
EAN 4062856082193
Register now and access more than 125,000 products
High flow rate of up to 1,700 l/min with a valve structure
Provides optimum compressed-air supply, resulting in greater productivity and lower energy costs.
Thread-locking adhesive
For betting tightening
Ergonomically shaped locking sleeve
This ensures a secure grip and prevents the component from slipping off.
Quick release system allows one-handed operation for simple, fast and safe coupling and disengagement.
Saves time and improves efficiency.
Airtight connections
Low power consumption and high efficiency
Hardened steel material are wear resistant and durable
Long service life.
Chrome-plated surface
High corrosion resistance
Datasheets(X)
Material | Steel |
Suitable for hose internal diameter | 8 mm |
Suitable for hose external diameter | 12 mm |
Length (L) | 45 mm |
Surface | Zinc nickel |
Width across flats (SW) | 19 mm |
Max. pressure | 20 bar |
Flow capacity | 1700 l/min |
Min./max. temperature resistance | -20 to 80 °C |