Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Quick-action coupling S4000

Quick-action coupling, series 4000
CUPL-QCKACTION-PN-410-SL-PU-11X16MM

Art.-no. 0699410111

EAN 4048539290086

Individual price display after login
Quick-action coupling S4000

Art.-no. 0699410111

Individual price display after login
Quantity
PU
x 3 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With comfort connection for PU compressed air hoses

High flow rate of up to 3900 l/min and a maximum operating pressure of 16 bar


Allows optimal power delivery for compressed air consumers



Ergonomically shaped locking sleeve


This ensures a secure grip and prevents the component from slipping off.



Hardened locking sleeves


For max. load-bearing capacity and long service life



Low coupling force enables one-handed operation


Only minimal force is required for simple, fast and safe coupling and decoupling



Airtight connections


Low power consumption and high efficiency



Exposed surfaces are chrome-plated, nickel-plated or galvanised


High corrosion resistance – protected even under demanding conditions



Series 4000 fittings comply with the European Standard 10.4.


Compatibility with other compressed-air fittings

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for hose internal diameter

11.0 mm

Suitable for hose external diameter

16.0 mm

Length (L)

78 mm

Outer diameter (D)

27 mm

Width across flats (SW)

24 mm

Flow capacity

3900 l/min

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information