Series 4000 plug-in nipple with female thread
Nipple, female thread, series 4000
NPL-PN-S4000-IT-G1/2IN
Art.-no. 0699410512
EAN 4048539289837
Register now and access more than 125,000 products
High flow rate of up to 3900 l/min and a maximum operating pressure of 16 bar
Allows optimal power delivery for compressed air consumers
Hardened steel nipples
For max. load-bearing capacity and long service life
Airtight connections
Low energy use and high efficiency
Exposed surfaces are chromium-plated, nickel-plated or galvanised.
High corrosion resistance – protected even under demanding conditions
Series 4000 fittings comply with the European Standard 10.4.
Compatibility with other compressed air fittings
Datasheets(X)
Connection thread | IT G 1/2 inch |
Width across flats (SW) | 24 mm |
Max. pressure | 16 bar |
Flow capacity | 3900 l/min |