Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

HDR 175 COMPACT high-pressure cleaner

Cold water high-pressure cleaner HDR 175 COMPACT
CLNDEV-(HDR-175-COMPACT)

Art.-no. 07011640

EAN 4099618005183

Individual price display after login
HDR 175 COMPACT high-pressure cleaner

Art.-no. 07011640

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Compact cold-water high-pressure cleaner for medium-duty cleaning jobs
  • The device is equipped with accessory storage, brass control housing and automatic pressure release

  • Thanks to the retractable push handle, the HDR range is ready for immediate use and takes up hardly any space during storage and transport

  • The simple switch-on and switch-off system in the upper part of the device makes it easy to operate while protecting the user's back

  • The automatic pressure cut-out function shuts down the device immediately if work is interrupted

  • The pressure release system relieves the pump, increases the service life of the device and significantly reduces energy and water consumption

  • An easily accessible and easy-to-clean filter on the water inlet also protects the pump from soiling

  • The HDR range is flexible to use and is designed for operation in vertical and horizontal positions. For maximum safety, the wheels do not touch the ground when used horizontally, so that the device cannot roll away.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Power input

2.3 kW

Max. pressure

175 bar

Min./max. feed quantity

0-500 l/h

Hose length

10 m

Length

360 mm

Width

380 mm

Height

930 mm

Weight of machine

24 kg

Cable length

5 m

HDR 175 COMPACT high-pressure cleaner including:
Dirt blaster
1 x
Dirt blaster

DRTBLST-D35MM

Description: Rotating narrow jet with up to 10-fold cleaning power for use with the high-pressure cleaner
Quantity: 1 x
Three-way nozzle for HDR 175/200
1 x
Three-way nozzle for HDR 175/200

NOZ-3WAY-HDR175/200

Quantity: 1 x
Spray lance for HDR 175/200 high-pressure cleaner
1 x
Spray lance for HDR 175/200 high-pressure cleaner

LANC-HDR175/200-155GRAD

Quantity: 1 x
HDR 175/200 hand spray gun
1 x
HDR 175/200 hand spray gun

HDSPRGUN-HDR175/200-M22X1,5

Quantity: 1 x
Hose for HDR 175/200
1 x
Hose for HDR 175/200

HOSE-HDR175/200-M22X1,5-10M

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Professional water hose

WTRHOSE-PVC-1/2IN-30M

Multi-layer high-quality PVC water hose with high-strength polyester fabric lining
x 30 m
Professional water hose

WTRHOSE-PVC-3/4IN-50M

Multi-layer high-quality PVC water hose with high-strength polyester fabric lining
x 50 m
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Hose extension

HOSEEXT-L10M

To extend the high-pressure cleaner hose
x 1 pcs
Adapter for extension hose

ADAPT-F.EXTHOSE-ET2XM22X1,5

Using this adapter, the hose extension can be connected to the high-pressure cleaner.
x 1 pcs
Universal cleaner R1

CLNR-VEH-GENERAL-R1-5LTR

Universal, environmentally friendly cleaner for vehicles, workshops, offices, interiors, carpets, upholstery and all water-resistant surfaces
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information