Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Pneumatic rod grinder DSG 22 Standard

Pneumatic rod grinder DSG 22 Standard
DIEGRIND-PN-(DSG 22 STANDARD)-1/4IN

Art.-no. 07032270

EAN 4061975229137

Individual price display after login
Pneumatic rod grinder DSG 22 Standard

Art.-no. 07032270

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Very durable and lightweight general purpose die grinder for a variety of applications.

Rubberized handle


Protects tool from cold air and offers greater operator comfort.



Light and compact design


Provides exceptional maneuverability, versatility, and accessibility for difficult-to-reach spots.



Easy-to-use


Safety-lock throttle lever prevents accidental start-up.



Rear exhaust


Directs air away from the operator.

Notice
  • When the die grinder is used regularly (e.g. for tyre maintenance), a little oil should be added daily, and approximately 2 strokes of gear grease should be added monthly via the grease nipple.

  • Plug-in nipple not included in the scope of delivery
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for a variety of applications, including porting, weld cleaning, deburring, polishing and grinding

Max. idle speed

22000 rpm

Power output

336 W

Min. hose inner diameter

9 mm

Weight of machine

600 g

Air consumption

370 l/min

Operating pressure

90 psi

Connection thread

1/4 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information