Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Pneumatic impact screwdriver DSS 1 inch P

Pneumatic impact wrench DSS 1 inch P
IMPWRNCH-PN-(DSS1IN-P)

Art.-no. 07037750

EAN 4052703180820

Individual price display after login
Pneumatic impact screwdriver DSS 1 inch P

Art.-no. 07037750

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extremely rugged, powerful impact screwdriver with fast build-up of torque. Ideal for tough applications, such as service work on trucks and buses, construction and agricultural machinery, and for industrial service and repair work.

Perfect weight distribution


Well-balanced unit in robust aluminium housing



Very handy and user-friendly


Rubberised and ergonomically designed handle, additional handle rotates 360°, user-friendly right/left changeover and adjustable trigger.



Long service life and virtually vibration-free


High-quality, high-power pin impact mechanism in oil bath with 6-disc motor.

Notice
  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.

  • The operating torque is the torque usually achieved under average working conditions. It is dependent on the highly varying ambient conditions (air pressure, hose diameter, soiling etc.).

  • When used regularly, the machine should be lightly oiled via the pneumatic air supply every day. The use of a mist lubricator is recommended.

  • Plug-in nipple not included in the scope of delivery
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

DSS 1 inch P

Tool holding device

1-inch external square

Max. working torque

1694 Nm

Max. releasing torque

2440 Nm

Sound-pressure level

93 dB

Vibration

5.69 m/s²

Operating pressure

6.3 bar

Weight of machine

9.97 kg

Min. hose inner diameter

11 mm

Air consumption

310 l/min

Connection thread

1/2 inch

Length x width x height

305 x 104 x 276 mm

Level Tightening torques Nm (approx. values) Releasing torque Nm
1 895 Max. 2,440
2 1,287
3 1,355
4 1,694
Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Plug-in nipple series 2000

NPL-PN-S2000-ET-R1/2IN

With male thread
x 1 pcs
1-inch impact socket wrench insert hexagon, metric, short

IMPSKT-1IN-SHORT-WS24

x 1 pcs
1-inch impact socket wrench insert hexagon, metric, short

IMPSKT-1IN-SHORT-WS30

x 1 pcs
1-inch impact socket wrench insert hexagon, metric, short

IMPSKT-1IN-SHORT-WS32

x 1 pcs
1-inch impact socket wrench insert hexagon, metric, short

IMPSKT-1IN-SHORT-WS34

x 1 pcs
1-inch impact socket wrench insert hexagon, metric, short

IMPSKT-1IN-SHORT-WS36

x 1 pcs
1-inch impact socket wrench insert hexagon, metric, short

IMPSKT-1IN-SHORT-WS41

x 1 pcs
1-inch impact socket wrench insert hexagon, metric, short

IMPSKT-1IN-SHORT-WS42

x 1 pcs
1-inch impact socket wrench insert hexagon, metric, short

IMPSKT-1IN-SHORT-WS50

x 1 pcs
1-inch impact socket wrench insert hexagon, metric, short

IMPSKT-1IN-SHORT-WS70

x 1 pcs
Special oil For pneumatic tools

PNOIL-1LTR

The special oil is especially suitable for use in pneumatic oilers.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information