Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Pneumatic reversible angle drill DBM 10 RA

Pneumatic angle drill DBM 10 RA
ANGLDRL-PN-(DBM 10 RA)-3/8IN-350W

Art.-no. 07037940

EAN 4050641885111

Individual price display after login
Pneumatic reversible angle drill DBM 10 RA

Art.-no. 07037940

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High Comfort & Handling. Especially designed to get into hard to reach areas where pistol types are not accessible

Handy and user-friendly


Reversible motor with convenient control



Low-fatigue, pleasant work


Lightweight and 90° angled-head design for the confined areas where pistol types are not accessible



Composite housing


Prevents cold feel for operator comfort



High-quality Jacobs® keyless chuck up to 3/8 inch (10 mm)


Increases the service lifetime and convenience (quick drill bit change)



Rear Exhaust


Directs air away from operator and workplace



Grease point on angle head


Quick and easy maintenance



Angle Head Height


  • Chuck Jaws fully extended: 3.8 inch (94 mm)

  • Chuck Jaws fully retracted: 3.3 inch (85 mm)
Notice

Plug-in nipple not included

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for the segments of blacksmiths, carpenters, car repairing and industrial maintenance in a wide variety of materials such as steel, wood and plastic.

Operating pressure

90 psi

Product weight (per item)

1300.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information