Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Pocket tape measure 2C-PT18

Pocket tape measure 2C PT18
MSRETPE-POKT-2C-PT18-W16MM-L3M

Art.-no. 071465 013

EAN 4056807593425

Individual price display after login
Pocket tape measure 2C-PT18

Art.-no. 071465 013

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

High-quality pocket tape measure with impact-resistant 2-component plastic housing, double-sided painted tape and movable end hook
  • Long service life thanks to triple-riveted end hooks

  • Comfortable to use thanks to 2-component locking button

  • Movable end hook makes it suitable for internal and external measurements

  • Printing on both sides of the tape with yellow top side and white underside make it extremely easy to read

  • Practical belt clip and wrist strap mean it is always within reach

  • With compact dimensions, it can be conveniently carried in a pocket or tool box

  • Complies with EC accuracy class 2
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The pocket tape measure can be used for various applications wherever measurements need to be taken.

Max. length measuring range (L max)

3 m

Width of band (b)

16 mm

Material of housing

Plastic

Accuracy class

II

Maximum extension before the tape bends (vertical)

220 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information