hydraulic shop press hand operated
Hydraulic workshop press hand operated
WRKSHPPRES-HYDR-RED-100T
Art.-no. 0715098100
EAN 4099618137457
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Designed for professional user in a demanding environment of automotive repair shop
• Robust structure with Powder coated finish for anti-corrosion.
• Featured with sliding ram and adjustable table with different heights.
• Standard delivery including gauge, 2 table plates
Product information
Datasheets(X)
Height | 196 km |
Colour | Red |
Depth | 47 cm |
Width | 115 cm |
Material | Steel / steel |
Pressing force | 98066 daN |