hydraulic shop press hand operated
Hydraulic workshop press hand operated
WRKSHPPRES-HYDR-RED-30T
Art.-no. 0715099130
EAN 4099618019531
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Designed for professional user in a demanding environment of automotive repair shop
• Robust structure with Powder coated finish for anti-corrosion.
• Featured with sliding ram and adjustable table with different heights.
• Standard delivery including gauge, 2 table plates
Product information
Datasheets(X)
Material | Steel / steel |
Height | 1620 mm |
Pressing force | 30 kN |
Colour | Red |
Type description | hand operated |
Depth | 380 mm |
Width | 310 mm |