Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Low profile jack 2t

Trolley jack low profile with tool tray
TRLYJACK-LNG-70/500MM-2T-W.PED

Art.-no. 0715540321

EAN 4099618136702

Individual price display after login
Low profile jack 2t

Art.-no. 0715540321

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

low access height of only 70mm

• Fitted with quick lift foot pedal and heavy-duty chassis which ensure stability and edurance.


• Thanks to one-piece hydraulic unit with built-in safety overlaod protection that helps prevent accidental lowing.


• Easy mobility with robust swivel rollers.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaIdeal for daily workshop use

Load capacity

2 t

Min. height (A)

70 mm

Max. height (B)

500 mm

Width

280 mm

Length

785 mm

Height

214 mm

Number of rolls

2 Pair

Colour

Red

Material

Steel / steel

Product weight (per item)

40.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information