Vernier callipers with locking screw
Calliper with locking screw
PRECCAL-ECO-(0-200MM)
Art.-no. 071576 013
EAN 4045989666485
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Thread table on the reverse
- Stainless
- Scale and vernier scale with brushed chromium-plated finish
- Ground and lapped measuring surfaces
- Depth gauge on slider
- Supplied in an elegant case
Product information
Datasheets(X)
Max. length measuring range | 200 mm |
Vernier scale | 0.02 mm |
Length of jaw | 50 mm |
Material | Stainless steel |
DIN | 862 |
Standards | DIN 862 |
Product weight (per item) | 342.020 g |
Min./max. length measuring range | 0-200 mm |