Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Flat square Accuracy grade 1 in accordance with DIN 875, made from standard steel

Flat square precision 1
SQUAR-PRECSET-FL-DIN875/I-L75XB50MM

Art.-no. 0715763075

EAN 4011231749015

Individual price display after login
Flat square Accuracy grade 1 in accordance with DIN 875, made from standard steel

Art.-no. 0715763075

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Very low rectangularity tolerance

  • Suitable for monitoring and precision work

  • High edges finely ground and adjusted

  • Flat sides finely ground and trued
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for precision work.

Long-limb dimension (L1)

75 mm

Short-limb dimension (L2)

50 mm

Thickness (B1)

5 mm

Width (B)

15 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information