Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Mini articulated LED hand-held light

Cordless LED Mini hand-held lamp foldable
LAMP-CORDL-LED-MINI-FLDA-3W/1W

Art.-no. 0827940600

EAN 4046777945331

Individual price display after login
Mini articulated LED hand-held light

Art.-no. 0827940600

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Articulated magnetic LED hand-held light, compact version
  • Compact and ergonomic design

  • Non-slip two-component coating

  • Eight SMD LEDs for the hand-held light function and one SMD LED for the torch function

  • Very wide illumination area

  • Equipped with a torch function for illumination of a precise point

  • Powerful magnets on the base and rear

  • Foldable: angle adjustable up to 150°

  • Rear attachment hook

  • Li-ion polymer battery

  • Battery charge status indicated by LED bars

  • With USB-C connection

  • Scope of delivery: light, USB-C cable
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaThis product is articulated for practicality. Thanks to powerful magnets, the product can be attached under a bonnet to illuminate a vehicle engine or even a sanitary pipe to illuminate dark spaces. This hand-held light can be used to illuminate a distribution board during installation work.

Luminous flux

400 lm

Luminous period

5 h

Charging time

3.5 h

IP protection class

IP 20

Nominal voltage

3.7 V/DC

Rechargeable battery/battery capacity

2600 mAh

Type of rechargeable battery/battery

Li-lon

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information