High-performance gas unit DIGA® CS-45
High-performance gas unit DIGA CS 45
PINDRIV-(DIGA CS 45)
Register now and access more than 125,000 products
- Can be used independently of stationary and mobile compressed-air systems and is therefore universally applicable
- Extremely easy to use as the magazine can be replaced without tools
- Pleasant and effortless work thanks to the light, compact design with very low recoil
Charging time: For initial charging and after prolonged periods of non-use at least 24 hours
Datasheets(X)
Nominal voltage | 6 V |
Rechargeable battery/battery capacity | 1.5 Ah |
Number of nail insertions per battery charge | 4000 PCS |
Magazine capacity | 42 PCS |
Suitable for min./max. nail length | 14-45 mm |
Suitable for min./max. nail diameter | 2.6 - 2.6 mm |
Length | 120 mm |
Width | 380 mm |
Height | 435 mm |
Weight of machine with rechargeable battery | 3.7 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!