Hex A2 stainless steel spacer sleeve
Hexagonal A2 stainless steel spacer sleeve
SPCESLEV-HEX-A2-WS10-M6X20

Register now and access more than 125,000 products
![]() | |
Thread type x nominal diameter | M6 |
Length (l) | 20 mm |
Width across flats (s) | 10 mm |
Material | Stainless steel A2 |
Surface | Plain |
Width across corners (e) | 11.05 mm |
Nominal diameter | 6 mm |
Datasheets(X)