Structural adhesive MS mirror adhesive
Structural adhesive MS mirror adhesive
MRORADH-MS-HYBR-POLY-INSTANT-WHTE-290ML
Register now and access more than 125,000 products
- High initial adhesion
- Permanently elastic
- Excellent adhesion to metal, glass, ceramic and plastic
- Ready-to-use, easy to apply
- Odourless, environmentally friendly
- Age resistant and weather-resistant
- Can be painted over
Datasheets(X)
For the surface bonding of hard plastic panels, plywood, veneer and hard fibre panels to one another, or to particle board, laminated wood, MDF etc. Thixotropic composition allows good vertical bonding and bonding to porous substrates. For the bonding of cork, leather, cardboard, flexible foams, lining materials etc. to one another, or to particle board, laminated wood, concrete, stone, metal, aluminium etc.
The surface must be clean, dry and free of grease and oil. Adheres to various surfaces without primer. Applying vertical strips of the product at a distance of approx. 10 cm is recommended for assembly.
Chemical basis | Silane modified polymer |
Colour | White |
Max. change in volume | 6 % |
Full curing speed | 3 mm/d |
Min. tensile strength | 3.2 N/mm² |
Max. open time | 8 min |
Conditions for open time | at 23°C and 50% humidity |
Min./max. processing temperature | 5 to 40 °C |
Min./max. temperature resistance | -40 to 100 °C |
Ultraviolet resistance | Yes |
Silicone-free | Yes |
Solvent-free | Yes |
Contents | 290 ml |
Weight of content | 450 g |
Shelf life from production/conditions | 12 Month / cool and dry storage area, 10°C to 25°C |