Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Gravel throw and underbody protection

Gravel guard and undercoating
GRVLGUA/UNDRCOAT-BLACK-1LTR

Art.-no. 0892075200
EAN 4099617000844
Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Rubber-based coating compound containing solvents, can be painted over
  • Excellent adhesion, quick skin formation

  • Scratch-resistant

  • Can be painted over with many commercially available, solvent-based and water-based one-component and two-component top coat paints

  • Suitable for oven drying briefly at 40°C to 60°C

  • Highly sandable once fully dry


Tip for pros


  • Various structures can be sprayed by changing the distance or pressure

  • The colour will become darker by staining it with clear varnish
Notice

Do not spray on joints, engines, gears and brake systems. After use, turn the can upside down and spray until the valve is empty. Do not dilute, or mix with water or paint. The product can be painted within 24 hours. It can then only be painted once it has been sanded and cleaned.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For repairing and restoring the original structure and for protecting against stone chips and corrosion in all visible areas, e.g. front and rear aprons, side members, bumpers and chassis on cars, trucks and buses. Ideally suited for use as an anti-humming compound for wheel wells and chassis.

Instructions

Shake well before use. The surface must be clean, dry and free from rust and dust. Spray a very thin first coat for improved adhesion and let it flash off for approx. 3 minutes. Then apply the next coat. Allow each intermediate coat to flash off. Operating pressure: 2-4 bar. Optimum spraying distance: 30 cm. The best spraying results are achieved at a processing temperature of 15-25°C.

Chemical basis

Natural rubber

Contents

1000 ml

Weight of content

1080 g

Colour

Black

Max. processing temperature

25 °C

Max. pressure

4 bar

Max. temperature conditions

60 °C

Min./max. temperature conditions

10 to 60 °C

Min. pressure

2 bar

Min./max. spraying distance

20-30 cm

Can be varnished after

1 h

Drying time/conditions

2 h / at 20°C and 65% relative humidity

Conditions for drying time

at 20°C and 65% relative humidity

Min./max. temperature resistance

-40 to 90 °C

Shelf life from production/conditions

24 Month / at 10°C to 30°C

Conditions to maintain shelf life from production

at 10°C to 30°C

Required accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Undercoating spray gun For applying gravel guard and undercoating products containing solvents

UBSSPRGUN-R1/4IN-BOTTLE-1LTR

For applying stone chip and underseal products containing solvents.
x 1 pcs
Underbody seal cup gun For applying solvent- and water-based gravel guard, undercoating and cavity sealing products

UBSSPRGUN-CUP-GUN

For applying solvent- and water-based stone chip protection, undercoating and cavity sealing products
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Undercoating spray gun For applying gravel guard and undercoating products containing solvents

UBSSPRGUN-R1/4IN-BOTTLE-1LTR

For applying stone chip and underseal products containing solvents.
x 1 pcs
Underbody seal cup gun For applying solvent- and water-based gravel guard, undercoating and cavity sealing products

UBSSPRGUN-CUP-GUN

For applying solvent- and water-based stone chip protection, undercoating and cavity sealing products
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information