NEUTRAL SILICONE FOR WEATHER-RESISTANT SEALING
Neutral silicone for weather-resistant sealing
SILSEAL-NEUT-ALKOXY-RAL1015-600ML
Register now and access more than 125,000 products
It is Deaklcoholized silicone sealant, a single-component, neutral-curing silicone sealant designed for weather-resistant sealing of aluminum-plastic, panels, aluminum veneers and other high-end windows and doors.
The material has good adhesion for metal, glass, plastic steel, stone, and wood.
The movement capability is 20 grades.
Datasheets(X)
- Cannot be used as a structural bonding assembly
- Not suitable for all surfaces of materials that exude grease, plasticizers or solvents
- It is non-corrosive to metals containing copper
- Keep away from fire and avoid contact with children
- Before using this product, the contact materials should be tested for compatibility and adhesion. Only after passing the test can the construction be carried out
Contents | 600 ml |
Chemical basis | Alkoxy silicone |
Fungicidal properties | No |
Colour | Ivory, similar to RAL 1015 |
Min. skin-formation time | 20 min |
Continuous motion absorption | 20 % |
Density | 1.42 g/cm³ |
Smell/fragrance | Alcohol |
Full curing speed/conditions | 2 mm/d / 23°C and 50% relative humidity, moisture curing |
Shelf life from production | 12 Month |
Min./max. processing temperature | 4 to 40 °C |
Min./max. temperature resistance | -40 to 180 °C |
Coating compatibility | No |
Recoatable/Can be painted over | No |
Min. breaking elongation | 300 % |
Building material class | B3 - Of high flammability |