Rim cleaner highly concentrated
Rim cleaner highly concentrated
RIMCLNR-HIGHLY-CONCENTRATED-25LTR
Art.-no.
0893250025
EAN 4099618379574
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 25 l |
Weight of content | 25 kg |
Container | Plastic canister |
Chemical basis | Nonionic tenside |
Colour | Pink |
Density/conditions | 1.1 kg/l / at 23°C, 50% relative humidity |
Shelf life from production | 3 Years |
Free of phosphoric acid | Yes |