Industrial hand cleaner classic
Industrial hand cleaner CLASSIC
HNDCLNR-INDUST-CLASSIC-2LTR
Register now and access more than 125,000 products
Cleans and protects at the same time.
Pleasantly orange-citrus fragranced, soap and alkali free hand cleaner with moisturizer.
Dermatologically tested
Solvent and silicone free, pH neutral formula will not cause skin irritation even with frequent use
The product does not block the drain
Contains natural minerals based scrubs
- Rub a small amount of the Hand Cleaner, e.g. 3 ml used on even dry or wet hands.
- After rubbing in the hand cleaner, rinse thoroughly with water and dry the hands.
- If necessary repeat process.
Contents | 2 l |
Smell/fragrance | Citrus |
Colour | White grey |
pH value | 8.3 |
Silicone-free | Yes |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)