Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Double Hook Lanyard 1.8M WL22

LANYD-FALLARSTR-Y-WL22-(DB HOOK)-1,8M

Art.-no. 0899032098

EAN 4099618097065

Individual price display after login
Double Hook Lanyard 1.8M WL22

Art.-no. 0899032098

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Energy Absorbing Double Polyester Webbing Lanyard

Features:


  • Ideal for work positioning or restraint

  • Abrasion resistant polyester webbing

  • User friendly self-locking snap hooks

  • Length: 1.8m.

  • Serves as anchorage connector

  • Absorbs shock in-case of fall

  • Connects with a self-locking carabiner

  • With double scaffolding hook ensures one end protected while other end switches
EN 354:2010
EN 355:2002
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Work at Height

  • Ladder Climbing

  • Fall Arrest

  • Rescue

EN standard

355, 354

Length

1.8 m

Max. load capacity

140 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information