Safety Harness UB103
Safety harness UB103
SAFEHARN-UB103
Art.-no.
0899032923
EAN 4099618049644
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Extremely lightweight safety harness with maximum comfort
Features
- Meets or exceeds EN 361 full body harness standards
- Certification issued by APAVE France
- Components made of high tensile steel alloy
- 2 anchorage points
- High visibility colors of webbing
- Maximum load capacity 100 kg
Product information
Datasheets(X)
EN standard | 361 |
Min. breaking force | 23 kN |
Width of band | 4 cm |
Category | III |
Max. load capacity | 100 kg |