Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

65/35% Polyester / Cotton Coverall 155gsm

Work overall Premium
WRKOVERAL-PREMIUM-155GSM-NAVYBLUE-4XL

Art.-no. 0899115527

EAN 4066443169762

Individual price display after login
65/35% Polyester / Cotton Coverall 155gsm

Art.-no. 0899115527

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Double stitching

  • Mercerised & sanforized

  • Overlock stitching for extra strength

  • Material Density: 155 gsm

  • One chest pocket

  • Two swing pocket and back pocket

  • Elasticated waist band for extra comfortProtection from U.V light
Cat I
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Mechanic work shops


Construction sites


Crane / forklift operator

InstructionsWashable at 60°C, do not tumble dry, do not iron

Colour

Navy blue

Size

4XL

Material

65% polyester, 35% cotton

Fabric weight per m2

155 g

Washable at

60°C

Care instruction

Do not iron, Do not tumble dry

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information