Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Cut protection glove H1000 (05040912343)

Cut protection glove H1000
CUTPROTGLOV-(CUT D)-SZ10

Art.-no. 0899611710
EAN 4065746767941

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Good robust cut protection glove with maximum abrasion resistance

Good mechanical resistance in terms of cut and abrasion resistance



Nitrile foam coating with outstanding grip and good resistance against grease and oils



Additional reinforcement in the crook of the thumb ensures extended service life



Good puncture resistance against metal chips



Good fit



Cat.II; EN388 performance level: 4X44D

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor work involving maximum cut protection, abrasion resistance and puncture resistance requirements when handling glass and in metalworking, automotive, recycling and maintenance applications.

Size

10

Gauge

13

Material of liner

HPPE

Material of coating

Nitrile foam

Standards

EN 420

Category

I

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information