Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Screw, hex. head with flange

Screw, hex. head with flange, others

Art.-no. 0991737369

EAN 4066443136238

Individual price display after login
Screw, hex. head with flange

Art.-no. 0991737369

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 6921

Property class

10.9

Surface

Flake zinc silver

Thread type

Metric thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information