Threaded rod
DIN 976-1 steel 8.8 zinc plated, shape A 3.1 cert.
Q/THRROD-DIN976A-8.8-(A2K)-M20X2000-3.1
Register now and access more than 125,000 products
From thread diameter M5, stud bolts may be marked with the following colour at one end (face) as an alternative to marking of the strength class.
Steel 8.8 — RAL 1023 Traffic yellow
![]() | |
Thread type x nominal diameter (d1) | M20 |
Length (l1) | 2000 mm |
Standards | DIN 976 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
Form | A |
Thread type | Metric thread |
Identification colour | Traffic yellow RAL 1023 |
RoHS-compliant | Yes |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)