Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Diamond disc Cut & Grind, M14

Diamond cutting disc, Cut & Grind
CUTDISC-DIA-CUT&GRIND-M14-D230MM

Art.-no. 5527963230

EAN 4062856230136

Individual price display after login
Diamond disc Cut & Grind, M14

Art.-no. 5527963230

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Diamond disc with M14 direct mounting for cutting and grinding (breaking sharp edges)
  • M14 direct mounting allows direct screwing onto the machine spindle and flush cutting

  • Closed cutting edge ensures a clean cut

  • Special cooling openings

  • Ideal for stonemasons, gardeners and landscapers, floor tilers and construction-related industries
Notice
  • Diamond cutting discs become dull at excessively high speeds and wear too rapidly at insufficient circumferential speeds

  • If the ease of cutting decreases (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts or using an appropriate whetstone

  • Separate larger workpiece cross-sections in several sections (swing cut)

  • Work without pressure — the weight of the machine is sufficient. Increased pressure causes increased wear.

  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs — risk of injury!

  • Although the tool is safe, always wear safety goggles and clothing while working

  • Observe the information on the label (max. speed), restrictions of use and safety instructions

  • The direction arrow on the disc must match the machine's direction of rotation

  • Use the appropriate protective hood

  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)

  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Separating and grinding (breaking sharp edges) of hard materials/natural stone in particular, such as granite and marble, etc.

  • Ideal for stonemasons, gardeners and landscapers, floor tilers and construction-related industries

Versatility (points system)

3 of 4 points

Service life (points system)

2 of 4 points

Cutting speed (point system)

2 of 4 points

Cut quality (point system)

3 of 4 points

Diameter (Ø)

230 mm

Tool holding device

M14

Segment thickness

2.8 mm

Segment height

7.5 mm

Design

Closed

Segment connection

Sintered

Max. rotation speed

6600 rpm

Max. circumferential speed

80 m/s

EN standard

13236

Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Cetus® safety goggles

SAFEGOGL-CETUS-CLEAR

Perfect protection with a sporty, dynamic, fashionable look
x 1 pcs
Safety angle grinder SWS 26-230-T

ANGLGRIND-EL-(SWS 26-230-T)

Extremely powerful and safe angle grinder with long-lasting 2600 W motor, dead man's switch and run-out brake
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information