Cordless sabre saw AFS 12 COMPACT M-CUBE
Cordless sabre saw AFS 12 COMPACT
SBRSAW-CORDL-(AFS 12 COMPACT)-2X3,0AH
MASTER M-CUBE
Register now and access more than 125,000 products
Effortless work
Slim handle and generous grip surface ensure high ergonomics and low-fatigue working.
Tool-free saw blade changes
Saw blade quick-change chuck ensures quick and easy tool changing.
Throttle switch
Optimum adjustment of working speed and slow starting possible with throttle switch.
Increased safety
Supplied belt clip allows for secure hanging during other work.
Datasheets(X)
Nominal voltage | 12 V/DC |
Min./max. idle stroke speed | 0-3000 rpm |
Stroke length | 12.5 mm |
Tool holding device | Quick-change holder |
Weight of machine with rechargeable battery | 1.31 kg |
Weight of machine without rechargeable battery | 1.05 kg |
Max. recommended saw-blade length | 152 mm |
Length | 268 mm |
Width | 76 mm |
Height | 191 mm |
Max. cutting depth in wood | 70 mm |
Number of rechargeable batteries/batteries | 2 PCS |
Weight of outer packaging | 0.71 kg |
BTRYPCK-LIION-12V/3,0AH-(M-CUBE)-BASIC
MASTER M-CUBE ZUBEHÖRCHRG-(ALG 12/3 BASIC)
MASTER M-CUBE ZUBEHÖRTRANBG-(AFS12-COMPACT)
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!