Two-hand angle grinder EAG 20-230
Two-hand angle grinder EAG 20-230
ANGLGRIND-EL-EAG20-230-PLG/G
Register now and access more than 125,000 products
Optimum working position
Additional handle can be screwed on top, right or left side
Less fatigue at work
Rubberised surface on main handle and vibration damping on auxiliary handle
Soft start
Electronically controlled inrush current limitation protects the electrical circuit. Angle grinder that accelerates smoothly and evenly
Optimum dust protection concept
- Field banding and ventilation solution
- Double ball bearing seals
Spindle lock button
Easier disc replacement
Nominal voltage | 230 V/AC |
Frequency | 50 Hz |
Protection class | Protection class II/protective insulation |
Power input | 2000 W |
Max. idle speed | 6500 rpm |
Max. cutting disc diameter. | 230 mm |
Thread type x spindle-thread diameter | M14 |
Weight of machine | 4.3 kg |
Cable length | 4 m |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)