Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

T-HANDLE SCREWDRIVER (TX) SET 6 PIECES

T-handle screwdriver set TX 6 pcs REDSTRIPE
SCRDRIV-HNDL-T-SORT-INTX-6PCS

Art.-no. 5751913063

EAN 4065746019248

Individual price display after login
T-HANDLE SCREWDRIVER (TX) SET 6 PIECES

Art.-no. 5751913063

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The star-like head allied to the T-shaped handle makes it far more secure than regular screws and allows higher torque transmission so screws and bolts can be tightened more securely. Widely used in applications in vehicles, motorcycles, bicycles, computer systems, hard disk drives and consumer electronics. Unleash durability without compromising your budget with RedStripe.

S2 Steel Blade


S2 stands for a steel alloy (a substance formed from the combination of two or more metals). Compared to pure metals, alloys have better properties, such as shock-resisting. S2 grants the tool with a hard-to-break blade, but still flexible enough to resist the torsion (twisting movement) as this is a characteristic movement when using screwdrivers.



2K Handle


2K is the abbreviation of “2 component”. It is formed by a blend of a rigid and resistant plastic (PP or polypropylene) with a non-slip, soft material known as TPR (Thermoplastic Rubber). It offers a cushioned and grippy handle, ensuring comfort during extended use, even with greasy hands.



Non-Magnetic Tip


Won’t attract metal shavings or swarf, which could clog the threads or head of the fastener.



Round Blade


Allows reaching higher torque levels by using the aid of a spanner or plier attached to the blade.



Versatile Design


Its bottom features a hole and works as a lanyard holder, enabling easy carrying or tethering when working at heights.



Shop Ready


RedStripe Screwdrivers are crafted with convenience in mind: the window shaped box allied to the hangtag hole allows an eye-catching presentation and immediate placement in selling points at retail shops.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

6 PCS

Included in delivery

TX10, TX15, TX20, TX25, TX30, TX40

T-HANDLE SCREWDRIVER (TX) SET 6 PIECES including:
1 x
T-HANDLE SCREWDRIVER (TX)

SCRDRIV-HNDL-T-INTX10-87MM

Description: The star-shaped head makes it far more secure than regular screws and allows higher torque transmission so screws and bolts can be tightened more securely. Widely used in applications in vehicles, motorcycles, bicycles, computer systems, hard disk drives and consumer electronics. Unleash durability without compromising your budget with RedStripe.
Quantity: 1 x
1 x
T-HANDLE SCREWDRIVER (TX)

SCRDRIV-HNDL-T-INTX15-87MM

Description: The star-shaped head makes it far more secure than regular screws and allows higher torque transmission so screws and bolts can be tightened more securely. Widely used in applications in vehicles, motorcycles, bicycles, computer systems, hard disk drives and consumer electronics. Unleash durability without compromising your budget with RedStripe.
Quantity: 1 x
1 x
T-HANDLE SCREWDRIVER (TX)

SCRDRIV-HNDL-T-INTX20-87MM

Description: The star-shaped head makes it far more secure than regular screws and allows higher torque transmission so screws and bolts can be tightened more securely. Widely used in applications in vehicles, motorcycles, bicycles, computer systems, hard disk drives and consumer electronics. Unleash durability without compromising your budget with RedStripe.
Quantity: 1 x
1 x
T-HANDLE SCREWDRIVER (TX)

SCRDRIV-HNDL-T-INTX25-140MM

Description: The star-shaped head makes it far more secure than regular screws and allows higher torque transmission so screws and bolts can be tightened more securely. Widely used in applications in vehicles, motorcycles, bicycles, computer systems, hard disk drives and consumer electronics. Unleash durability without compromising your budget with RedStripe.
Quantity: 1 x
1 x
T-HANDLE SCREWDRIVER (TX)

SCRDRIV-HNDL-T-INTX30-140MM

Description: The star-shaped head makes it far more secure than regular screws and allows higher torque transmission so screws and bolts can be tightened more securely. Widely used in applications in vehicles, motorcycles, bicycles, computer systems, hard disk drives and consumer electronics. Unleash durability without compromising your budget with RedStripe.
Quantity: 1 x
1 x
T-HANDLE SCREWDRIVER (TX)

SCRDRIV-HNDL-T-INTX40-140MM

Description: The star-shaped head makes it far more secure than regular screws and allows higher torque transmission so screws and bolts can be tightened more securely. Widely used in applications in vehicles, motorcycles, bicycles, computer systems, hard disk drives and consumer electronics. Unleash durability without compromising your budget with RedStripe.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information