ALLEN KEY HEXAGONAL (HEX) SET 9 PIECES – LONG BLADE
Allen key assortment ball head long 9pcs REDSTRIPE
ALLENKEY-SORT-L-BALLHD-(1,5-10MM)-9PCS
Art.-no. 575241 100
EAN 4062856741830
Register now and access more than 125,000 products
CRV Steel Blade
CRV stands for a steel alloy (a substance formed from the combination of two or more metals). Compared to pure metals, alloys have better properties, such as shock-resisting. CRV grants the tool with a hard-to-break blade, but still flexible enough to resist the torsion (twisting movement) as this is a characteristic movement when using screwdrivers.
Anti-Slip Handle
The blade is coated with a thick layer of textured matte chrome that offers a nice sturdy grip. It also provides an extra resistance to oils, greases, dirt, and other aggressive substances commonly found in workshops and construction sites, such as cement and solvents from paint that could attack the surface and lead to corrosion.
Non-Magnetic Tip
Won’t attract metal shavings or swarf, which could clog the threads or head of the fastener.
Ball End
Greater degree of flexibility and access to smaller spaces. can be inserted into fasteners at various angles other than the standard 90 degrees. Useful when working with fasteners that are positioned in narrow gaps between panels.
Hexagonal Shaped Blade
Allows reaching higher torque levels by using the aid of a spanner or plier attached to the blade.
90 Degrees Arm
Highly appropriate access to fasteners that are difficult to reach. Additionally, the chamfered edge, significantly facilitates the swift attachment of the wrench to the screw drive (head).
Wide Angle Movement
Allows extreme mobility with a wide movement of up to 30 degrees when working in tighter spaces or with very low clearance.
Wide Visible Markings
Enable quick identification, for effortlessly pick the right tool from a tool bag or pouch, saving time and efforts.
Lightweight, Compact and Robust Plastic Case
Perfect for keeping in the pocket, tossing in the pouch of tool belt. It is labeled with large, easy to read sizes like in the shafts, which have the big sizes engraved.
Shop-Ready
The hole on the top of the case allows immediate placement for retail business. Also works as a lanyard hole for easy carrying or tethering when working at heights.
Tip type | For hexagon socket |
Included in delivery | 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10 mm |
Number of pieces in assortment/set | 9 PCS |
Design | With ball head on one side, Long |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units