Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

DOUBLE OPEN-ENDED WRENCH SET 12 PIECES - FLAT

DBOPNENDSPN-SORT-(WS6-32)-12PCS

Art.-no. 5754104912

EAN 4065746757096

Individual price display after login
DOUBLE OPEN-ENDED WRENCH SET 12 PIECES - FLAT

Art.-no. 5754104912

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Rugged and essential tool for a broad variety in terms of application. Crafted in high resistant steel (Chrome-Vanadium) for elevated resistance, meeting the most demands of rigorous tasks in maintenance and assembly in the fields of automotive, industry and construction.

Chrome-Vanadium Steel


The usual elevated torque demanded to tighten / loosen up bolts and nuts with big diameters is followed by the need a very resistant steel. The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations.



Anti-Slip Handle


The tool is coated with a thick layer of textured matte chrome that offers a nice sturdy grip. It also provides an extra resistance to oils, greases, dirt, and other aggressive substances commonly found in workshops and construction sites, such as cement and solvents from paint that could attack the surface and lead to corrosion.



15 Degrees Angle Head


It allows for an increase in movement which creates a larger turning arc when space is a restriction.



Wide Visible Markings


Enable quick identification, for effortlessly pick the right tool from a tool bag or pouch, saving time and efforts.



Durable Storage Pouch


Crafted from a durable ripstop fabric, ensuring utmost protection for its contents. Additionally, the reinforced hanging eyelets facilitate convenient storage.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

12 PCS

Width x height x depth

390 x 78 x 80 mm

DOUBLE OPEN-ENDED WRENCH SET 12 PIECES - FLAT including:
DOUBLE OPEN-ENDED WRENCH - FLAT
1 x
DOUBLE OPEN-ENDED WRENCH - FLAT

DBOPNENDSPN-STMP-WS6X7

Description:
Width across flats: 6 x 7 mm
Durable double open-ended wrench made of robust chrome-vanadium steel with a high-quality chrome/nickel-plated finish for excellent corrosion resistance.
Quantity: 1 x
1 x
DOUBLE OPEN-ENDED WRENCH - FLAT

DBOPNENDSPN-STMP-WS8X9

Description:
Width across flats: 8 x 9 mm
Durable double open-ended wrench made of robust chrome-vanadium steel with a high-quality chrome/nickel-plated finish for excellent corrosion resistance.
Quantity: 1 x
1 x
DOUBLE OPEN-ENDED WRENCH - FLAT

DBOPNENDSPN-STMP-WS10X11

Description:
Width across flats: 10 x 11 mm
Durable double open-ended wrench made of robust chrome-vanadium steel with a high-quality chrome/nickel-plated finish for excellent corrosion resistance.
Quantity: 1 x
1 x
DOUBLE OPEN-ENDED WRENCH - FLAT

DBOPNENDSPN-STMP-WS12X13

Description:
Width across flats: 12 x 13 mm
Durable double open-ended wrench made of robust chrome-vanadium steel with a high-quality chrome/nickel-plated finish for excellent corrosion resistance.
Quantity: 1 x
DOUBLE OPEN-ENDED WRENCH - FLAT
1 x
DOUBLE OPEN-ENDED WRENCH - FLAT

DBOPNENDSPN-STMP-WS14X15

Description:
Width across flats: 14 x 15 mm
Durable double open-ended wrench made of robust chrome-vanadium steel with a high-quality chrome/nickel-plated finish for excellent corrosion resistance.
Quantity: 1 x
DOUBLE OPEN-ENDED WRENCH - FLAT
1 x
DOUBLE OPEN-ENDED WRENCH - FLAT

DBOPNENDSPN-STMP-WS16X17

Description:
Width across flats: 16 x 17 mm
Durable double open-ended wrench made of robust chrome-vanadium steel with a high-quality chrome/nickel-plated finish for excellent corrosion resistance.
Quantity: 1 x
DOUBLE OPEN-ENDED WRENCH - FLAT
1 x
DOUBLE OPEN-ENDED WRENCH - FLAT

DBOPNENDSPN-STMP-WS18X19

Description:
Width across flats: 18 x 19 mm
Durable double open-ended wrench made of robust chrome-vanadium steel with a high-quality chrome/nickel-plated finish for excellent corrosion resistance.
Quantity: 1 x
DOUBLE OPEN-ENDED WRENCH - FLAT
1 x
DOUBLE OPEN-ENDED WRENCH - FLAT

DBOPNENDSPN-STMP-WS20X22

Description:
Width across flats: 20 x 22 mm
Durable double open-ended wrench made of robust chrome-vanadium steel with a high-quality chrome/nickel-plated finish for excellent corrosion resistance.
Quantity: 1 x
DOUBLE OPEN-ENDED WRENCH - FLAT
1 x
DOUBLE OPEN-ENDED WRENCH - FLAT

DBOPNENDSPN-STMP-WS21X23

Description:
Width across flats: 21 x 23 mm
Durable double open-ended wrench made of robust chrome-vanadium steel with a high-quality chrome/nickel-plated finish for excellent corrosion resistance.
Quantity: 1 x
DOUBLE OPEN-ENDED WRENCH - FLAT
1 x
DOUBLE OPEN-ENDED WRENCH - FLAT

DBOPNENDSPN-STMP-WS24X27

Description:
Width across flats: 24 x 27 mm
Durable double open-ended wrench made of robust chrome-vanadium steel with a high-quality chrome/nickel-plated finish for excellent corrosion resistance.
Quantity: 1 x
DOUBLE OPEN-ENDED WRENCH - FLAT
1 x
DOUBLE OPEN-ENDED WRENCH - FLAT

DBOPNENDSPN-STMP-WS25X28

Description:
Width across flats: 25 x 28 mm
Durable double open-ended wrench made of robust chrome-vanadium steel with a high-quality chrome/nickel-plated finish for excellent corrosion resistance.
Quantity: 1 x
DOUBLE OPEN-ENDED WRENCH - FLAT
1 x
DOUBLE OPEN-ENDED WRENCH - FLAT

DBOPNENDSPN-STMP-WS30X32

Description:
Width across flats: 30 x 32 mm
Durable double open-ended wrench made of robust chrome-vanadium steel with a high-quality chrome/nickel-plated finish for excellent corrosion resistance.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information