Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

COMBINATION WRENCH SET 25 PIECES - OFFSET

COMBIWRNCH-SORT-SHORT-(WS6-32)-25PCS

Art.-no. 5754111925

EAN 4065746757102

Individual price display after login
COMBINATION WRENCH SET 25 PIECES - OFFSET

Art.-no. 5754111925

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Rugged design, featuring a hardened steel construction, ensures resistance to tough applications that demand elevated torque. The combination of different designs (ring and open-ended) of the ends offers versatility for a wide variety of applications, meeting the most rigorous demands of tasks in maintenance and assembly in the fields of automotive, industry and construction.

Chrome-Vanadium Steel


The usual elevated torque demanded to tighten / loosen up bolts and nuts with big diameters is followed by the need a very resistant steel. The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations.



Anti-Slip Handle


The tool is coated with a thick layer of textured matte chrome that offers a nice sturdy grip. It also provides an extra resistance to oils, greases, dirt, and other aggressive substances commonly found in workshops and construction sites, such as cement and solvents from paint that could attack the surface and lead to corrosion.



15 Degrees Angle Head (Open End)


It allows for an increase in movement which creates a larger turning arc when space is a restriction.



Deep Offset Head (Ring End)


It allows for an increase in reach when space is a restriction.



Wide Visible Markings


Enable quick identification, for effortlessly pick the right tool from a tool bag or pouch, saving time and efforts.



Shop-Ready Plastic Case


The hole on the top of the case allows immediate placement for retail business.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

25 PCS

COMBINATION WRENCH SET 25 PIECES - OFFSET including:
COMBINATION WRENCH - OFFSET
1 x
COMBINATION WRENCH - OFFSET

COMBIWRNCH-OFFSET-6MM

Description:
Width across flats: 6 mm Length: 100 mm
Rugged design, featuring a hardened steel construction, ensures resistance to tough applications that demand elevated torque. The combination of different designs (ring and open-ended) of the ends offers versatility for a wide variety of applications, meeting the most rigorous demands of tasks in maintenance and assembly in the fields of automotive, industry and construction.
Quantity: 1 x
COMBINATION WRENCH - OFFSET
1 x
COMBINATION WRENCH - OFFSET

COMBIWRNCH-OFFSET-7MM

Description:
Width across flats: 7 mm Length: 110 mm
Rugged design, featuring a hardened steel construction, ensures resistance to tough applications that demand elevated torque. The combination of different designs (ring and open-ended) of the ends offers versatility for a wide variety of applications, meeting the most rigorous demands of tasks in maintenance and assembly in the fields of automotive, industry and construction.
Quantity: 1 x
COMBINATION WRENCH - OFFSET
1 x
COMBINATION WRENCH - OFFSET

COMBIWRNCH-OFFSET-8MM

Description:
Width across flats: 8 mm Length: 120 mm
Rugged design, featuring a hardened steel construction, ensures resistance to tough applications that demand elevated torque. The combination of different designs (ring and open-ended) of the ends offers versatility for a wide variety of applications, meeting the most rigorous demands of tasks in maintenance and assembly in the fields of automotive, industry and construction.
Quantity: 1 x
COMBINATION WRENCH - OFFSET
1 x
COMBINATION WRENCH - OFFSET

COMBIWRNCH-OFFSET-9MM

Description:
Width across flats: 9 mm Length: 130 mm
Rugged design, featuring a hardened steel construction, ensures resistance to tough applications that demand elevated torque. The combination of different designs (ring and open-ended) of the ends offers versatility for a wide variety of applications, meeting the most rigorous demands of tasks in maintenance and assembly in the fields of automotive, industry and construction.
Quantity: 1 x
COMBINATION WRENCH - OFFSET
1 x
COMBINATION WRENCH - OFFSET

COMBIWRNCH-OFFSET-10MM

Description:
Width across flats: 10 mm Length: 155 mm
Rugged design, featuring a hardened steel construction, ensures resistance to tough applications that demand elevated torque. The combination of different designs (ring and open-ended) of the ends offers versatility for a wide variety of applications, meeting the most rigorous demands of tasks in maintenance and assembly in the fields of automotive, industry and construction.
Quantity: 1 x
COMBINATION WRENCH - OFFSET
1 x
COMBINATION WRENCH - OFFSET

COMBIWRNCH-OFFSET-11MM

Description:
Width across flats: 11 mm Length: 162 mm
Rugged design, featuring a hardened steel construction, ensures resistance to tough applications that demand elevated torque. The combination of different designs (ring and open-ended) of the ends offers versatility for a wide variety of applications, meeting the most rigorous demands of tasks in maintenance and assembly in the fields of automotive, industry and construction.
Quantity: 1 x
COMBINATION WRENCH - OFFSET
1 x
COMBINATION WRENCH - OFFSET

COMBIWRNCH-OFFSET-12MM

Description:
Width across flats: 12 mm Length: 170 mm
Rugged design, featuring a hardened steel construction, ensures resistance to tough applications that demand elevated torque. The combination of different designs (ring and open-ended) of the ends offers versatility for a wide variety of applications, meeting the most rigorous demands of tasks in maintenance and assembly in the fields of automotive, industry and construction.
Quantity: 1 x
COMBINATION WRENCH - OFFSET
1 x
COMBINATION WRENCH - OFFSET

COMBIWRNCH-OFFSET-13MM

Description:
Width across flats: 13 mm Length: 178 mm
Rugged design, featuring a hardened steel construction, ensures resistance to tough applications that demand elevated torque. The combination of different designs (ring and open-ended) of the ends offers versatility for a wide variety of applications, meeting the most rigorous demands of tasks in maintenance and assembly in the fields of automotive, industry and construction.
Quantity: 1 x
COMBINATION WRENCH - OFFSET
1 x
COMBINATION WRENCH - OFFSET

COMBIWRNCH-OFFSET-14MM

Description:
Width across flats: 14 mm Length: 192 mm
Rugged design, featuring a hardened steel construction, ensures resistance to tough applications that demand elevated torque. The combination of different designs (ring and open-ended) of the ends offers versatility for a wide variety of applications, meeting the most rigorous demands of tasks in maintenance and assembly in the fields of automotive, industry and construction.
Quantity: 1 x
COMBINATION WRENCH - OFFSET
1 x
COMBINATION WRENCH - OFFSET

COMBIWRNCH-OFFSET-15MM

Description:
Width across flats: 15 mm Length: 210 mm
Rugged design, featuring a hardened steel construction, ensures resistance to tough applications that demand elevated torque. The combination of different designs (ring and open-ended) of the ends offers versatility for a wide variety of applications, meeting the most rigorous demands of tasks in maintenance and assembly in the fields of automotive, industry and construction.
Quantity: 1 x
COMBINATION WRENCH - OFFSET
1 x
COMBINATION WRENCH - OFFSET

COMBIWRNCH-OFFSET-16MM

Description:
Width across flats: 16 mm Length: 220 mm
Rugged design, featuring a hardened steel construction, ensures resistance to tough applications that demand elevated torque. The combination of different designs (ring and open-ended) of the ends offers versatility for a wide variety of applications, meeting the most rigorous demands of tasks in maintenance and assembly in the fields of automotive, industry and construction.
Quantity: 1 x
COMBINATION WRENCH - OFFSET
1 x
COMBINATION WRENCH - OFFSET

COMBIWRNCH-OFFSET-17MM

Description:
Width across flats: 17 mm Length: 226 mm
Rugged design, featuring a hardened steel construction, ensures resistance to tough applications that demand elevated torque. The combination of different designs (ring and open-ended) of the ends offers versatility for a wide variety of applications, meeting the most rigorous demands of tasks in maintenance and assembly in the fields of automotive, industry and construction.
Quantity: 1 x
COMBINATION WRENCH - OFFSET
1 x
COMBINATION WRENCH - OFFSET

COMBIWRNCH-OFFSET-18MM

Description:
Width across flats: 18 mm Length: 240 mm
Rugged design, featuring a hardened steel construction, ensures resistance to tough applications that demand elevated torque. The combination of different designs (ring and open-ended) of the ends offers versatility for a wide variety of applications, meeting the most rigorous demands of tasks in maintenance and assembly in the fields of automotive, industry and construction.
Quantity: 1 x
COMBINATION WRENCH - OFFSET
1 x
COMBINATION WRENCH - OFFSET

COMBIWRNCH-OFFSET-19MM

Description:
Width across flats: 19 mm Length: 246 mm
Rugged design, featuring a hardened steel construction, ensures resistance to tough applications that demand elevated torque. The combination of different designs (ring and open-ended) of the ends offers versatility for a wide variety of applications, meeting the most rigorous demands of tasks in maintenance and assembly in the fields of automotive, industry and construction.
Quantity: 1 x
COMBINATION WRENCH - OFFSET
1 x
COMBINATION WRENCH - OFFSET

COMBIWRNCH-OFFSET-20MM

Description:
Width across flats: 20 mm Length: 260 mm
Rugged design, featuring a hardened steel construction, ensures resistance to tough applications that demand elevated torque. The combination of different designs (ring and open-ended) of the ends offers versatility for a wide variety of applications, meeting the most rigorous demands of tasks in maintenance and assembly in the fields of automotive, industry and construction.
Quantity: 1 x
COMBINATION WRENCH - OFFSET
1 x
COMBINATION WRENCH - OFFSET

COMBIWRNCH-OFFSET-21MM

Description:
Width across flats: 21 mm Length: 270 mm
Rugged design, featuring a hardened steel construction, ensures resistance to tough applications that demand elevated torque. The combination of different designs (ring and open-ended) of the ends offers versatility for a wide variety of applications, meeting the most rigorous demands of tasks in maintenance and assembly in the fields of automotive, industry and construction.
Quantity: 1 x
COMBINATION WRENCH - OFFSET
1 x
COMBINATION WRENCH - OFFSET

COMBIWRNCH-OFFSET-22MM

Description:
Width across flats: 22 mm Length: 275 mm
Rugged design, featuring a hardened steel construction, ensures resistance to tough applications that demand elevated torque. The combination of different designs (ring and open-ended) of the ends offers versatility for a wide variety of applications, meeting the most rigorous demands of tasks in maintenance and assembly in the fields of automotive, industry and construction.
Quantity: 1 x
COMBINATION WRENCH - OFFSET
1 x
COMBINATION WRENCH - OFFSET

COMBIWRNCH-OFFSET-23MM

Description:
Width across flats: 23 mm Length: 320 mm
Rugged design, featuring a hardened steel construction, ensures resistance to tough applications that demand elevated torque. The combination of different designs (ring and open-ended) of the ends offers versatility for a wide variety of applications, meeting the most rigorous demands of tasks in maintenance and assembly in the fields of automotive, industry and construction.
Quantity: 1 x
COMBINATION WRENCH - OFFSET
1 x
COMBINATION WRENCH - OFFSET

COMBIWRNCH-OFFSET-24MM

Description:
Width across flats: 24 mm Length: 320 mm
Rugged design, featuring a hardened steel construction, ensures resistance to tough applications that demand elevated torque. The combination of different designs (ring and open-ended) of the ends offers versatility for a wide variety of applications, meeting the most rigorous demands of tasks in maintenance and assembly in the fields of automotive, industry and construction.
Quantity: 1 x
COMBINATION WRENCH - OFFSET
1 x
COMBINATION WRENCH - OFFSET

COMBIWRNCH-OFFSET-25MM

Description:
Width across flats: 25 mm Length: 343 mm
Rugged design, featuring a hardened steel construction, ensures resistance to tough applications that demand elevated torque. The combination of different designs (ring and open-ended) of the ends offers versatility for a wide variety of applications, meeting the most rigorous demands of tasks in maintenance and assembly in the fields of automotive, industry and construction.
Quantity: 1 x
COMBINATION WRENCH - OFFSET
1 x
COMBINATION WRENCH - OFFSET

COMBIWRNCH-OFFSET-26MM

Description:
Width across flats: 26 mm Length: 343 mm
Rugged design, featuring a hardened steel construction, ensures resistance to tough applications that demand elevated torque. The combination of different designs (ring and open-ended) of the ends offers versatility for a wide variety of applications, meeting the most rigorous demands of tasks in maintenance and assembly in the fields of automotive, industry and construction.
Quantity: 1 x
COMBINATION WRENCH - OFFSET
1 x
COMBINATION WRENCH - OFFSET

COMBIWRNCH-OFFSET-27MM

Description:
Width across flats: 27 mm Length: 370 mm
Rugged design, featuring a hardened steel construction, ensures resistance to tough applications that demand elevated torque. The combination of different designs (ring and open-ended) of the ends offers versatility for a wide variety of applications, meeting the most rigorous demands of tasks in maintenance and assembly in the fields of automotive, industry and construction.
Quantity: 1 x
COMBINATION WRENCH - OFFSET
1 x
COMBINATION WRENCH - OFFSET

COMBIWRNCH-OFFSET-28MM

Description:
Width across flats: 28 mm Length: 370 mm
Rugged design, featuring a hardened steel construction, ensures resistance to tough applications that demand elevated torque. The combination of different designs (ring and open-ended) of the ends offers versatility for a wide variety of applications, meeting the most rigorous demands of tasks in maintenance and assembly in the fields of automotive, industry and construction.
Quantity: 1 x
COMBINATION WRENCH - OFFSET
1 x
COMBINATION WRENCH - OFFSET

COMBIWRNCH-OFFSET-30MM

Description:
Width across flats: 30 mm Length: 395 mm
Rugged design, featuring a hardened steel construction, ensures resistance to tough applications that demand elevated torque. The combination of different designs (ring and open-ended) of the ends offers versatility for a wide variety of applications, meeting the most rigorous demands of tasks in maintenance and assembly in the fields of automotive, industry and construction.
Quantity: 1 x
COMBINATION WRENCH - OFFSET
1 x
COMBINATION WRENCH - OFFSET

COMBIWRNCH-OFFSET-32MM

Description:
Width across flats: 32 mm Length: 418 mm
Rugged design, featuring a hardened steel construction, ensures resistance to tough applications that demand elevated torque. The combination of different designs (ring and open-ended) of the ends offers versatility for a wide variety of applications, meeting the most rigorous demands of tasks in maintenance and assembly in the fields of automotive, industry and construction.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information